12W A19 LED Lamp, 27K

Item #: 656460

Cat #: LED12A19DIMO827G2

UPC: 046135726378

to view pricing and more.
Documents & Guides
LED Lamp, Omni Directional, 12 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 820, CRI: 80, Color Temperature: 2700K, Standard Case Qty: 6 Sylvania Part # 72637

Overview

LED Lamp, Omni Directional, 12 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 820, CRI: 80, Color Temperature: 2700K, Standard Case Qty: 6 Sylvania Part # 72637
Also known as: 046135726378, LED12A19DIMO827G2

Specifications

Base: Medium Screw (E26)
Wattage: 12
Volts AC: 120
Lumens: 820
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 12
Lumens: 820
Shape: A19 (Arbitrary)
Light Technology: LED