Meter Main, Distribution, 150A, Meter Center, CH Type, 22 kAIC, Surface, Feed Through Lugs

Item #: 656525

Cat #: CMBE88B150BTS

UPC: 782114848968

to view pricing and more.
Documents & Guides
150 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 8 Distribution, Main Breaker Included CSH2150N, CH Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

150 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 8 Distribution, Main Breaker Included CSH2150N, CH Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets. 

Also known as: 782114848968, CMBE88B150BTS, Farm panel

Specifications

Length: 29 in
Circuits: 8
Mounting: Surface
Phase: 1
Volts AC: 120/240
Amps: 150
Jaws: 4
Sockets: 1
Width: 14.880 in
Depth: 6.300 in
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Length: 29 in
Mounting: Surface
Volts AC: 120/240
Jaws: 4
Width: 14.880 in
IP/NEMA Rating: NEMA 3R
Circuits: 8
Phase: 1
Amps: 150
Sockets: 1
Depth: 6.300 in
Interrupt Rating AC: 22 kA