Load Center, Main Breaker, 200A, 120/240V, 1PH, 30/40, NEMA 1

Item #: 656528

Cat #: BR3040BC200

UPC: 782114867020

Sign In or Register to view pricing and more.
Load Center, Main Breaker, 200 Amp, 30 Space, 40-pole, Copper Bus, NEMA 1

Overview

Load Center, Main Breaker, 200 Amp, 30 Space, 40-pole, Copper Bus, NEMA 1
Also known as: 782114867020, BR3040BC200

Specifications

Type: Main Breaker
Amps: 200
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 40
Interrupt Rating AC: 10 kA
Type: Main Breaker
Mounting: Flush, Surface
Phase: 1
Family / Style: BR
Interrupt Rating AC: 10 kA
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 40