EG3P 40A 25KA@415/480V FIX THR/MAG

Item #: 656533

Cat #: EGE3040FFG

UPC: 782114876749

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, fixed magnetic trip, Three-pole, 40A, 600Y/347 Vac, 35 kAIC at 240 Vac, 25 kAIC at 480 Vac, 18 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz

Overview

Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, fixed magnetic trip, Three-pole, 40A, 600Y/347 Vac, 35 kAIC at 240 Vac, 25 kAIC at 480 Vac, 18 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz

Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.

Also known as: 782114876749, EGE3040FFG

Specifications

Mounting: Panel
Poles: 3
Amps: 40
Volts AC: 347, 600Y
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 40
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 347, 600Y