This product may not be available in all locations.
2
more

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, Fixed magnetic trip, Three-pole, 15 A, 600Y/347 Vac, 35 kAIC at 240 Vac, 25 kAIC at 480 Vac, 18 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz
Overview
Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, Fixed magnetic trip, Three-pole, 15 A, 600Y/347 Vac, 35 kAIC at 240 Vac, 25 kAIC at 480 Vac, 18 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in current ratings that range from 15A to 2500A with voltages up to 690 VAC.
Also known as: 782116131365, EGE3015FFG
Specifications
Mounting: | Panel |
Poles: | 3 |
Amps: | 15 |
Volts AC: | 347, 600Y |
Interrupt Rating AC: | 18 kA |
Mounting: | Panel |
Amps: | 15 |
Interrupt Rating AC: | 18 kA |
Poles: | 3 |
Volts AC: | 347, 600Y |
Customer Reviews
No reviews for this product
(0)