Eaton Series G molded case circuit breaker accessories and terminals

Item #: 656579

Cat #: T350LK

UPC: 782116165681

to view pricing and more.
Documents & Guides
Eaton Molded case circuit breaker accessories, Line and load terminals, Copper, 400A, Single-terminal, #3-500 kcmil Cu

Overview

Eaton Molded case circuit breaker accessories, Line and load terminals, Copper, 400A, Single-terminal, #3-500 kcmil Cu

Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.

Also known as: 782116165681, T350LK

Specifications

Amps: 400
Amps: 400