JG Control Wire Terminal

Item #: 656618

Cat #: FJCWTK

UPC: 782116029594

Sign In or Register to view pricing and more.
Documents & Guides
Series G: Terminal Accessories (Line and Load End), Control Wire Terminal Kit, Package of 14, Used with JG-Frame

Overview

Series G: Terminal Accessories (Line and Load End), Control Wire Terminal Kit, Package of 14, Used with JG-Frame

Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.

Also known as: 782116029594, FJCWTK

Specifications

No Specifications Available