Transformer, 250VA, 220/230/240x440/460/480 -110/15/120, MTE Series

Item #: 656712
Cat #: C0250E2A
UPC: 786680422621
Sign In or Register to view pricing and more.
Documents & Guides
250 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Secondary Fuse Clips.

Overview

250 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Secondary Fuse Clips.
Also known as: 786680422621, C0250E2A, mechanical

Specifications

Volt Amps: 250
Phase: 1
Volts AC Secondary: 120, 115, 110
Volts AC Primary: 240/480, 220/440, 230/460
Volt Amps: 250
Volts AC Secondary: 120, 115, 110
Phase: 1
Volts AC Primary: 240/480, 220/440, 230/460

Customer Reviews

No reviews for this product
(0)