125 AMP, 2 POLE, INDUSTRIAL CIRCUIT BRKR

Item #: 656717

Cat #: JGE2125FAG

UPC: 786685017907

Sign In or Register to view pricing and more.
Eaton Series G molded case circuit breaker, JG-frame, JG, Fixed thermal, adjustable magnetic trip, Two-pole, 125A, 600 Vac, 65 kAIC at 240 Vac, 25 kAIC at 480 Vac, 18 kAIC at 600 Vac, Line and load, Metric, 50/60 Hz, 80% rated

Overview

Eaton Series G molded case circuit breaker, JG-frame, JG, Fixed thermal, adjustable magnetic trip, Two-pole, 125A, 600 Vac, 65 kAIC at 240 Vac, 25 kAIC at 480 Vac, 18 kAIC at 600 Vac, Line and load, Metric, 50/60 Hz, 80% rated

The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in current ratings that range from 15A to  2500A with voltages up to 690 VAC.

Also known as: 786685017907, JGE2125FAG

Specifications

Mounting: Panel
Poles: 2
Amps: 125
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 125
Interrupt Rating AC: 18 kA
Poles: 2
Volts AC: 600