Eg 18ka 2 Pole 20 Amp Bolt-on Breaker

Item #: 656728

Cat #: EGB2020FFB

UPC: 786685232454

Sign In or Register to view pricing and more.
Documents & Guides
Eg 18ka 2 Pole 20 Amp Bolt-on Breaker

Overview

Eg 18ka 2 Pole 20 Amp Bolt-on Breaker
Also known as: 786685232454, EGB2020FFB

Specifications

Poles: 2
Amps: 20
Volts AC: 347, 600Y
Mounting: Bolt On
Poles: 2
Volts AC: 347, 600Y
Amps: 20
Mounting: Bolt On