This product may not be available in all locations.
1
more

to view pricing and more.
Documents & Guides
M22 2-Position Horizontal Joystick Operator, 22.5 mm, Momentary, Non-illuminated, Bezel: Black, Button: Black, IP67, IP69K, NEMA 4X, 21, Two-position, Horizontal
Overview
M22 2-Position Horizontal Joystick Operator, 22.5 mm, Momentary, Non-illuminated, Bezel: Black, Button: Black, IP67, IP69K, NEMA 4X, 21, Two-position, Horizontal
Also known as: 786685278346, M22S-WJ2H
Specifications
| Family / Style: | M22 |
| Size: | 22.5 |
| IP/NEMA Rating: | IP69K, IP67, NEMA 4X |
| Family / Style: | M22 |
| IP/NEMA Rating: | IP69K, IP67, NEMA 4X |
| Size: | 22.5 |