NG 310+ 3P 800A LSI 50KA ENG CONDUCTORS

Item #: 656751

Cat #: NGS308032E

UPC: 786685379302

to view pricing and more.
Eaton Series G electronic molded case circuit breaker, NG-frame, NG, Digitrip 310 RMS, Electronic LSI trip, Three-pole, 800A, 480 Vac, 85 kAIC at 240 Vac, 50 kAIC at 480 Vac, Line and load, Imperial, 50/60 Hz, 80% rated

Overview

Eaton Series G electronic molded case circuit breaker, NG-frame, NG, Digitrip 310 RMS, Electronic LSI trip, Three-pole, 800A, 480 Vac, 85 kAIC at 240 Vac, 50 kAIC at 480 Vac, Line and load, Imperial, 50/60 Hz, 80% rated

Series G Molded Case Circuit Breakers are designed for circuit protection needs across the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to 690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.

Also known as: 786685379302, NGS308032E

Specifications

Poles: 3
Amps: 800
Volts AC: 600
Mounting: Bolt On
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 600
Interrupt Rating DC: 50 kA
Amps: 800
Mounting: Bolt On
Interrupt Rating AC: 50 kA