EG 18KA 1 POLE 40 AMP BOLT BREAKER

Item #: 656756

Cat #: EGB1040FFB

UPC: 786685381510

to view pricing and more.
Documents & Guides
Eaton Series G molded case circuit breaker, EG-frame, EG, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 40A, 600Y/347 Vac, 25 kAIC at 240 Vac, 18 kAIC at 480 Vac, Bolt-on, 50/60 Hz

Overview

Eaton Series G molded case circuit breaker, EG-frame, EG, Complete breaker, Fixed thermal, fixed magnetic trip type, Single-pole, 40A, 600Y/347 Vac, 25 kAIC at 240 Vac, 18 kAIC at 480 Vac, Bolt-on, 50/60 Hz

The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in current ratings that range from 15A to  2500A with voltages up to 690 VAC.

Also known as: 786685381510, EGB1040FFB

Specifications

Poles: 1
Amps: 40
Volts AC: 347, 600Y
Mounting: Bolt On
Poles: 1
Volts AC: 347, 600Y
Amps: 40
Mounting: Bolt On