CUT 3BR3042BC150 3-PH, BR LC, 150A

Item #: 656771
Cat #: 3BR3042BC150
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
CUT 3BR3042BC150 3-PH, BR LC, 150A MAIN BKR, 30/42 CKT, CU BUS, NEMA 1

Overview

CUT 3BR3042BC150 3-PH, BR LC, 150A MAIN BKR, 30/42 CKT, CU BUS, NEMA 1
Also known as: 3BR3042BC150

Specifications

Phase: 3
IP/NEMA Rating: NEMA 1
Circuits: 42
Amps: 150
Family / Style: BR
Phase: 3
Circuits: 42
Family / Style: BR
IP/NEMA Rating: NEMA 1
Amps: 150

Customer Reviews

No reviews for this product
(0)