MINIATURE CIRCUIT BREAKER 120/240V 15A

Item #: 65682

Cat #: QO1151021

UPC: 785901493808

to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 120/240V 15A,1-Phase,10kA,120/240 Vac,15A,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,Standard Plug-On,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 120/240V 15A,1-Phase,10kA,120/240 Vac,15A,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,Standard Plug-On,UL Listed - CSA Certified

Mini CB, QO, 15 A, 1P, 120/240 V, 10 kA, Plug in, Shunt Trip

Also known as: 785901493808, QO1151021

Specifications

Family / Style: QO
Volts AC: 120
Poles: 1
Amps: 15
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Poles: 1
Standards: California Proposition 65
Volts AC: 120
Amps: 15
Interrupt Rating AC: 10 kA