N1 SCREW COVER ENCL NK 10724

Item #: 656832

Cat #: 484812-SC1-NK

UPC: 784572107243

to view pricing and more.
48x12x48 Screw Cover Type 1 UL Listed Steel No Knockouts ANSI 61 Gray Cover with teardrop Slots Mounting Holes in Back

Overview

48x12x48 Screw Cover Type 1 UL Listed Steel No Knockouts ANSI 61 Gray Cover with teardrop Slots Mounting Holes in Back
Also known as: 784572107243, 484812-SC1-NK

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Height: 48 in
Width: 48 in
Depth: 12 in
Mounting: Surface
Height: 48 in
Depth: 12 in
IP/NEMA Rating: NEMA 1
Width: 48 in