This product may not be available in all locations.

Joy Stick, 2 Position, UP/DOWN, Without Overcurrent Latch, 30mm
Item #: 657040
Cat #: 10250T4525
UPC: 782113137278
to view pricing and more.
Documents & Guides
Joy Stick, 2 Position, UP/DOWN, Without Overcurrent Latch, 30mm, , NEMA 3, 3R, 4, 4X, 12, 13
Overview
Joy Stick, 2 Position, UP/DOWN, Without Overcurrent Latch, 30mm, , NEMA 3, 3R, 4, 4X, 12, 13
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113137278, 10250T4525
Specifications
| Mounting: | Panel |
| Size: | 30 mm |
| Type: | Operator Only, 2 Position, Joy Stick |
| Color: | Black |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Mounting: | Panel |
| Type: | Operator Only, 2 Position, Joy Stick |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Size: | 30 mm |
| Color: | Black |