This product may not be available in all locations.

to view pricing and more.
Documents & Guides
ETN M22S-DLH-W M22 Modular PushbuttC-H M22S-DLH-W M22 MODULAR PU
Overview
ETN M22S-DLH-W M22 Modular PushbuttC-H M22S-DLH-W M22 MODULAR PU
Also known as: 786685274034, M22S-DLH-W
Specifications
| Size: | 22.5 mm, 22.5 |
| Family / Style: | M22 |
| IP/NEMA Rating: | IP69K, IP67, NEMA 4X |
| Type: | Pushbutton |
| Size: | 22.5 mm, 22.5 |
| IP/NEMA Rating: | IP69K, IP67, NEMA 4X |
| Family / Style: | M22 |
| Type: | Pushbutton |