This product may not be available in all locations.
2
more
Breaker, QO Type, 15A, 2P, 120/240VAC, 10kAIC, Stab On, GFCI
Item #:
65722
Cat #:
QO215GFI
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Type QO, Plug-In, 2-Pole, 15 Amp, 120/240 Volt AC, 10 kAIC, Ground Fault Circuit Interrupter
Overview
Circuit Breaker, Type QO, Plug-In, 2-Pole, 15 Amp, 120/240 Volt AC, 10 kAIC, Ground Fault Circuit Interrupter
Also known as: QO215GFI
Specifications
Poles: | 2 |
Family / Style: | QO |
Volts AC: | 120/240 |
Amps: | 15 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Family / Style: | QO |
Amps: | 15 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)