WIDE SLIDE INCAN SP/3W 1100W 3 COLORS

Item #: 657264

Cat #: WS1103-PTC

UPC: 785007011333

to view pricing and more.
Documents & Guides
Wide Slide TradeMaster Interchangeable Face Incandescent Preset Dimmer. Single Pole/3-Way, 120V 1100W, includes 3 Interchangeable faces - Ivory, White and Light Almond. Pass and, Seymour Dimmers save energy and extend bulb life , energy consumption reductions of up to 30perc are possible.

Overview

Wide Slide TradeMaster Interchangeable Face Incandescent Preset Dimmer. Single Pole/3-Way, 120V 1100W, includes 3 Interchangeable faces - Ivory, White and Light Almond. Pass and, Seymour Dimmers save energy and extend bulb life , energy consumption reductions of up to 30perc are possible.
Also known as: 785007011333, WS1103-PTC

Specifications

Color: Light Almond, Ivory, White
Mounting: Box
Material: Thermoplastic
Wattage: 1100
Color: Light Almond, Ivory, White
Material: Thermoplastic
Mounting: Box
Wattage: 1100