Breaker, QO Type, 25A, 2P, 120/240VAC, 10kAIC, Stab On, GFCI

Item #: 65729

Cat #: QO225GFI

UPC: 785901562962

to view pricing and more.

Overview

Circuit Breaker, Type QO, Plug-In, 2-Pole, 25 Amp, 120/240 Volt AC, 10 kAIC, Ground Fault Circuit Interrupter

QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit

Also known as: 785901562962, QO225GFI

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 25
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 25
Interrupt Rating AC: 10 kA