MS Strapping, 316 SS, .63" (15.9mm) Wd

Item #: 657462

Cat #: MS6W63T15-L6

UPC: 074983446902

to view pricing and more.
Documents & Guides
The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 316 AISI stainless steel with a fold-over lock, it is ideal for severe weather, intense UV rays, high vibration and galvanic corrosion. Low-profile buckle, 24"L (62

Overview

The Panduit Pan-Steel® Strap is designed to maintain a safe, secure connection. Built with 316 AISI stainless steel with a fold-over lock, it is ideal for severe weather, intense UV rays, high vibration and galvanic corrosion. Low-profile buckle, 24"L (62
Also known as: 074983446902, MS6W63T15-L6

Specifications

Color: Natural
Material: Stainless Steel
Length: 24 in
Width: 0.630 in
Color: Natural
Length: 24 in
Material: Stainless Steel
Width: 0.630 in