This product has been discontinued.

Heat Shrink Thin VW-1, 1.50"(38.1mm) Dia
Item #: 65747
Cat #: HSTTV150-48-5
UPC: 074983906932
Sign In or Register to view pricing and more.
Thin wall VW-1 heat shrink, 1.50" (38.1mm) diameter, black cross-linked polyolefin, 5 pc. package quantity.
Overview
Thin wall VW-1 heat shrink, 1.50" (38.1mm) diameter, black cross-linked polyolefin, 5 pc. package quantity.
Also known as: 074983906932, HSTTV150-48-5
Specifications
| Width: | 12 in |
| Height: | 4 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 12 in |
| Material: | Steel |
| Height: | 4 in |
| Length: | 10 ft |