REXEL logo

Heat Shrink Thin, 3"(76.2mm) Dia, Black

Item #: 65756
Cat #: HSTT300-L
UPC: 074983913947
Sign In or Register to view pricing and more.
Thin wall heat shrink, 3" (76.2mm) diameter, black cross-linked polyolefin, 50 ft. (15.2m) per reel.

Overview

Thin wall heat shrink, 3" (76.2mm) diameter, black cross-linked polyolefin, 50 ft. (15.2m) per reel.
Also known as: 074983913947, HSTT300-L

Specifications

Type: Heat Shrink
Color: Black
Type: Heat Shrink
Color: Black

Customer Reviews

No reviews for this product
(0)