This product has been discontinued.

100Amp, 500VAC, Semicndr W/O Indicator
Item #: 657614
Cat #: LA50QS100-4
UPC: 079458152180
to view pricing and more.
Documents & Guides
100Amp, 500VAC, Semicndr W/O Indicator100Amp, 500VAC, Specialty Fuses Semiconductor W/O Indicator, Stud Bolt Down
Overview
100Amp, 500VAC, Semicndr W/O Indicator100Amp, 500VAC, Specialty Fuses Semiconductor W/O Indicator, Stud Bolt Down
Also known as: 079458152180, LA50QS100-4
Specifications
| Volts AC: | 500 |
| Amps: | 100 |
| Speed: | Very Fast Acting |
| Type: | Semi Conductor Fuse |
| Interrupt Rating DC: | 100 kA |
| Volts AC: | 500 |
| Speed: | Very Fast Acting |
| Interrupt Rating DC: | 100 kA |
| Amps: | 100 |
| Type: | Semi Conductor Fuse |