SQD QOB340-1021 3P-240V-40A CB

Item #: 65770

Cat #: QOB3401021

UPC: 785901494423

to view pricing and more.

Overview

SQD QOB340-1021 3P-240V-40A CB
Also known as: 785901494423, QOB3401021

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 40
Standards: California Proposition 65
Mounting: Bolt On
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 40
Mounting: Bolt On