3" PVC 30° Elbow, 48" Radius, Schedule 40, Gray

Item #: 657726

Cat #: 3003048ELB

UPC:

to view pricing and more.
Documents & Guides
3 Inch PVC 30 Degree Sweep Elbow, 48 Inch Radius, Gray, Schedule 40

Overview

3 Inch PVC 30 Degree Sweep Elbow, 48 Inch Radius, Gray, Schedule 40
Also known as: 3003048ELB

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 30°
Sweep Radius: 48 in
Diameter: 3 in
Color: Gray
Angle: 30°
Type: Schedule 40
Material: PVC
Sweep Radius: 48 in