
Heat Shrink, Thin-Wall, 1-1/2", Clear, (5) 48" Pieces
Item #: 65780
Cat #: HSTT150-48-5C
UPC: 074983906673
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 1-1/2", Expanded Insulation Diameter: 1-1/2", Recovered Insulation Diameter: 3/4", Tube Length: 48 Inch Piece. Pack of 5. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications
Overview
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 1-1/2", Expanded Insulation Diameter: 1-1/2", Recovered Insulation Diameter: 3/4", Tube Length: 48 Inch Piece. Pack of 5. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications
Also known as: 074983906673, HSTT150-48-5C
Specifications
| Diameter: | 1 1/2 in |
| Color: | Clear |
| Volts AC: | 600 |
| Length: | 48 in |
| Diameter: | 1 1/2 in |
| Volts AC: | 600 |
| Color: | Clear |
| Length: | 48 in |