2' x 4' LED Retrofit Kit, 40W, 120-277V, 3500K

Item #: 657843
Cat #: EVOKIT-2X4-P-42L-40W-835-1-MK10-7-G2
UPC:
Sign In or Register to view pricing and more.
LED Troffer Retrofit: Mark10 dimming without pulling neutral wires making it compatible with more existing systems. Watts: 40, Volts: 120, Dimensions: 2'x4', Lumen Maintenance(Hrs.): 70,000 Hours, Approx. Lumens: 4180, CRI: 80, Color Temperature (K): 3500. Philips # 501874 / 929000714513

Overview

LED Troffer Retrofit: Mark10 dimming without pulling neutral wires making it compatible with more existing systems. Watts: 40, Volts: 120, Dimensions: 2'x4', Lumen Maintenance(Hrs.): 70,000 Hours, Approx. Lumens: 4180, CRI: 80, Color Temperature (K): 3500. Philips # 501874 / 929000714513
Philips EvoKit LED Retrofit Kit is an energy efficient LED alternative to traditional linear fluorescent troffers. Not only does it offer energy savings1 , it also helps reduce maintenance costs due to its long lifetime. Simple construction helps decrease the installation time meaning you can have an LED solution in your ceiling in just minutes
Also known as: EVOKIT-2X4-P-42L-40W-835-1-MK10-7-G2

Specifications

Volts AC: 120
Wattage: 40
Length: 4 ft
Type: Troffer Retrofit
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 40
Type: Troffer Retrofit
Light Technology: LED

Customer Reviews

No reviews for this product
(0)