10A, 480Y/277V, 6 kAIC, K-Curve, UL 489 CB

Item #: 657982

Cat #: S203UP-K10

UPC: 662019170589

to view pricing and more.
Documents & Guides
10A, 480Y/277V, 6 kAIC, K-Curve, UL 489 CBMiniature Circuit Breaker, 10 Amps, 480Y/277V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.

Overview

10A, 480Y/277V, 6 kAIC, K-Curve, UL 489 CBMiniature Circuit Breaker, 10 Amps, 480Y/277V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.
Also known as: 662019170589, S203UP-K10

Specifications

Poles: 3
Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve K
Amps: 10
Mounting: DIN Rail
Interrupt Rating AC: 10 kA