Vinyl Nylon Tray Cable, 10/3 w/Ground, Cut to Length

Item #: 65807

Cat #: VNTC103WG

UPC:

to view pricing and more.
Documents & Guides
Vinyl Nylon Tray Cable, 10/3 w/Ground, Nylon Coated PVC Insulation, VNTC, Cut to Length

Overview

Vinyl Nylon Tray Cable, 10/3 w/Ground, Nylon Coated PVC Insulation, VNTC, Cut to Length

VNTC cable, which stands for Vinyl Nylon Tray Cable, is a type of instrumentation cable commonly used in industrial settings. It's a versatile cable with a PVC jacket and nylon-coated PVC insulation on the conductors. VNTC cable can be used in various applications, including cable trays, conduit, direct burial, and even as submersible pump cable.

Also known as: VNTC103WG

Specifications

Gauge: 10 AWG
Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 10 AWG
Jacket: PVC
Color: Black
Conductors: 3
Material: Copper
Volts AC: 600