3" PVC 45° Elbow, 48" Radius, Schedule 40, Gray, Bell End

Item #: 658107

Cat #: 3004548ELBBE

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
3 Inch PVC 45 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray, Bell End

Overview

3 Inch PVC 45 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 3004548ELBBE

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 45°
Sweep Radius: 48 in
Diameter: 3 in
Color: Gray
Angle: 45°
Type: Schedule 40
Material: PVC
Sweep Radius: 48 in