I/O Module, Digital Contact, 16 Outputs, 2 sets of 8, NO Relay

Item #: 65819

Cat #: 1746-OW16

UPC: 662468067072

to view pricing and more.
I/O Module, Digital Contact Output, 16 Outputs, 2 sets of 8, 5 to 125 Volt DC, 5 to 265 Volt AC, Normally Open Relay, 170 mA @ 5 Volt Dc, 180 mA @24 Volt Dc, Backplane Current Load

Overview

I/O Module, Digital Contact Output, 16 Outputs, 2 sets of 8, 5 to 125 Volt DC, 5 to 265 Volt AC, Normally Open Relay, 170 mA @ 5 Volt Dc, 180 mA @24 Volt Dc, Backplane Current Load

Our Bulletin 1746 SLC™ I/O Modules are part of our SLC 500 control platform. Rockwell Automation announces that a number of Bulletin 1746 I/O modules are discontinued and no longer available for sale. Customers are encouraged to migrate to our Compact 5000™ I/O modules used with the Logix control platform.

Also known as: 662468067072, 1746-OW16

Specifications

Mounting: Rack
Family / Style: SLC 500
Type: I/O Module
Amps: 0.180
Volts DC Range: 5 - 125
Volts AC Range: 5 - 265
Mounting: Rack
Type: I/O Module
Volts DC Range: 5 - 125
Family / Style: SLC 500
Amps: 0.180
Volts AC Range: 5 - 265