Rigid Strut Strap, 4", Steel, Galv-Krom Finish

Item #: 65822

Cat #: C-105-4

UPC: 785991759518

Sign In or Register to view pricing and more.
Documents & Guides
Rigid Strut Strap, 4", Material: Steel, Finish: Zinc Gold

Overview

Rigid Strut Strap, 4", Material: Steel, Finish: Zinc Gold
Also known as: 785991759518, C-105-4

Specifications

Color: Gold
Material: Steel
Diameter: 4 in
Color: Gold
Diameter: 4 in
Material: Steel