FUSE 900A 690V 3FKE/90 AR UC

Item #: 658367

Cat #: 170M6663

UPC: 051712265027

Sign In or Register to view pricing and more.
Documents & Guides
900AMP 700V HIGH SPEED FUSE

Overview

900AMP 700V HIGH SPEED FUSE
Also known as: 051712265027, 170M6663

Specifications

Amps: 900
Type: Square
Interrupt Rating DC: 200
Amps: 900
Interrupt Rating DC: 200
Type: Square