Occupancy Sensor, 120V, Black

Item #: 658452

Cat #: RWU600U-BKCC4

UPC: 785007705102

Sign In or Register to view pricing and more.
Documents & Guides
Occupancy Sensor, 120V, BlackOccupancy Sensor, Automatic-ON Operation, Fixed 5-Minute Time Delay, Lighted Switch, 120V, 0-600 Watts, 1P2W, Black

Overview

Occupancy Sensor, 120V, BlackOccupancy Sensor, Automatic-ON Operation, Fixed 5-Minute Time Delay, Lighted Switch, 120V, 0-600 Watts, 1P2W, Black
Also known as: 785007705102, RWU600U-BKCC4

Specifications

Wattage: 600
Volts AC: 120
Color: Black
Material: Thermoplastic
Type: Sensor Switch
Wattage: 600
Color: Black
Type: Sensor Switch
Volts AC: 120
Material: Thermoplastic