MINIATURE CIRCUIT BREAKER 120/240V 35A

Item #: 65849

Cat #: QOB135

UPC: 785901509905

to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 120/240V 35A,1-Phase,10kA,120/240 Vac,35A,Box Lugs #8 to #2 AWG(Al/Cu),Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 120/240V 35A,1-Phase,10kA,120/240 Vac,35A,Box Lugs #8 to #2 AWG(Al/Cu),Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified

Mini CB, QO, 35 A, 1P, 120/240 V, 10 kA, Bolt on, 50Deg

Also known as: 785901509905, QOB135

Specifications

Amps: 35
Family / Style: QO
Poles: 1
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Amps: 35
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Volts AC: 120/240
Mounting: Bolt On