I/O Module, Digital, 16 Outputs, 10-50VDC, 280mA, Current Load

Item #: 65856
Cat #: 1746-OB16
UPC: 662468067058
Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, 16 Outputs, 10 to 50 Volt DC, 280 mA @5 Volt, Backplane Current Load, General Purpose DC Outputs

Overview

I/O Module, 16 Outputs, 10 to 50 Volt DC, 280 mA @5 Volt, Backplane Current Load, General Purpose DC Outputs
Our Bulletin 1746 SLC™ I/O Modules are part of our SLC 500 control platform. Rockwell Automation announces that a number of Bulletin 1746 I/O modules are discontinued and no longer available for sale. Customers are encouraged to migrate to our Compact 5000™ I/O modules used with the Logix control platform.
Also known as: 662468067058, 1746-OB16

Specifications

Mounting: Rack
Volts DC Range: 10
Family / Style: SLC 500
Type: I/O Module
Amps: 0.280
Mounting: Rack
Family / Style: SLC 500
Amps: 0.280
Volts DC Range: 10
Type: I/O Module

Customer Reviews

No reviews for this product
(0)