This product may not be available in all locations.
2
more

Breaker, Bolt-On, 10A, 1P, 120/240VAC, QOB Type, 10 kAIC
Item #: 65858
Cat #: QOB110
UPC: 785901477495
to view pricing and more.
Documents & Guides
10 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QO, Bolt-On, 10 kAIC, 120/240 VAC.
Overview
10 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QO, Bolt-On, 10 kAIC, 120/240 VAC.
Also known as: 785901477495, QOB110
Specifications
| Amps: | 10 |
| Family / Style: | QO |
| Poles: | 1 |
| Volts AC: | 120/240 |
| Standards: | California Proposition 65 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Amps: | 10 |
| Poles: | 1 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | QO |
| Volts AC: | 120/240 |
| Mounting: | Bolt On |