Industrial control transformer, Type TF, 1 phase, 250VA, 208V primary, 120V secondary, 50/60Hz

Item #: 658648

Cat #: 9070TF250D3

UPC: 785901314394

to view pricing and more.
Industrial control transformer, Type TF, 1 phase, 250VA, 208V primary, 120V secondary, 50/60Hz

Overview

Industrial control transformer, Type TF, 1 phase, 250VA, 208V primary, 120V secondary, 50/60Hz

Type TF and EOF transformers consist of two primary fuse blocks and one secondary fuse block, a configuration that meets the majority of overcurrent needs by panel builders and machinery OEMs. Since the fuse blocks are pre-wired and mounted on top of the transformer, the Type TF transformers have the same footprint as the Type T. This design frees up space normally used for separate fuse blocks. Type TF transformers consist of two primary fuse blocks and one secondary fuse block, a configuration that meets the majority of overcurrent needs by panel builders and machinery OEMs. This Industrial Control Transformer is 1 phase, and has a rated power of 250 VA. This transformer has a primary voltages such as 208 V and a secondary voltage of 120 V with a temperature rise of 80 °C. The dimensions for this product are 4.5 in (H), 3.75 in (W), 5.3 in (D). This product is compatable with FSC2. This product complys to UL, CSA & NOM standards.

Also known as: 785901314394, 9070TF250D3

Specifications

Standards: California Proposition 65
Standards: California Proposition 65