Sign In or Register to view pricing and more.
Documents & Guides
1 Light 16 Pendant w/ Champagne Linen Washed Glass - Mahogany Bronze
Overview
1 Light 16 Pendant w/ Champagne Linen Washed Glass - Mahogany Bronze
The Empire 60-1276 1-light, 16-inch hanging dome pendant is a stylish lighting solution for the home. Illuminate living rooms, dining rooms, and foyers with this deep rich mahogany pendant featuring champagne linen washed Glass. Elegant and traditional, this single light dome pendant adds sophistication to any home.
Also known as: 045923612763, 60-1276
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Material: | Glass, Metal |
Standards: | California Proposition 65 |
Light Technology: | Incandescent |
Color: | Mahogany Bronze |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Standards: | California Proposition 65 |
Color: | Mahogany Bronze |
Wattage: | 100 |
Material: | Glass, Metal |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)