Starter, Miniature Eco, 4.0 - 6.3A, 120VAC, C Frame, 1NO/NC

Item #: 6587

Cat #: 190E-AND2-CB63C

UPC: 611320350807

to view pricing and more.
Documents & Guides
Starter, Miniature Eco, Direct On-Line, 4.0 - 6.3 Amp, 120 Volt AC Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contact, C Frame

Overview

Starter, Miniature Eco, Direct On-Line, 4.0 - 6.3 Amp, 120 Volt AC Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contact, C Frame
Also known as: 611320350807, 190E-AND2-CB63C

Specifications

Volts AC Control: 120
Poles: 3
Type: Starter, Motor Controller
Mounting: DIN Rail
Amps Range: 4 - 6.300
Volts AC Control: 120
Type: Starter, Motor Controller
Amps Range: 4 - 6.300
Poles: 3
Mounting: DIN Rail