EXE IP66 BLK GRP 160X160X90MM

Item #: 658723

Cat #: EXE16016090

UPC: 783510262457

to view pricing and more.

Overview

EXE IP66 BLK GRP 160X160X90MM

ZONEX Non-Metallic Terminal Enclosure is ideal for field terminations in hazardous locations. The enclosure meets national and international standards and certifications. It can be used to protect equipment and terminations from corrosive contaminants while meeting rigorous demands. The cabinet is ideal for either panel- or din-mounted components. The enclosures meets ATEX Directives 94/9/EC and IECEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applicatio

Also known as: 783510262457, EXE16016090

Specifications

Material: Polyester
Color: Black
Height: 6.300 in
Width: 6.300 in
Depth: 3.540 in
IP/NEMA Rating: NEMA 12
Finish: Smooth Gloss
Weight: 2.900 lb
Material: Polyester
Height: 6.300 in
Depth: 3.540 in
Finish: Smooth Gloss
Color: Black
Width: 6.300 in
IP/NEMA Rating: NEMA 12
Weight: 2.900 lb