14-4(2TSP) FACC FPLP/MC 500' REEL

Item #: 658765

Cat #: 1881R45-00

UPC: 077680215833

to view pricing and more.
Documents & Guides
No Documents Available
Fire Alarm Control Cable, Type FPLP-MC, 4 Conductors, 14 AWG Conductor (2 TSP) And Ground, Solid Copper, 600 V (MC), THHN Insulation, Polyester Assembly Tape Shield, Galvanized Interlocking Steel Strip (Red Striped) Armor, Color: Black Red and Blue White 500 FT, Weight: 230 LB/1000 FT, UL 66, 83, 1424, 1479, 1569, 1581, 2556 File Number E80042, NEC 300.22(C), 392, 330, 430.2, 501, 502, 503, 530, 504, 505, 518, 530, 645, 725, 760, 760.154(A), Federal Specification A-A-59544 (Formerly J-C-30B), NFPA 262, ISO 9001 Certified

Overview

Fire Alarm Control Cable, Type FPLP-MC, 4 Conductors, 14 AWG Conductor (2 TSP) And Ground, Solid Copper, 600 V (MC), THHN Insulation, Polyester Assembly Tape Shield, Galvanized Interlocking Steel Strip (Red Striped) Armor, Color: Black Red and Blue White 500 FT, Weight: 230 LB/1000 FT, UL 66, 83, 1424, 1479, 1569, 1581, 2556 File Number E80042, NEC 300.22(C), 392, 330, 430.2, 501, 502, 503, 530, 504, 505, 518, 530, 645, 725, 760, 760.154(A), Federal Specification A-A-59544 (Formerly J-C-30B), NFPA 262, ISO 9001 Certified
Also known as: 077680215833, 1881R45-00

Specifications

No Specifications Available