MINIATURE CIRCUIT BREAKER 120/240V 70A

Item #: 65879

Cat #: QO170

UPC: 785901477471

to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 120/240V 70A,1-Phase,10kA,120/240 Vac,70A,Box Lugs #8 to #2 AWG(Al/Cu),Miniature Circuit Breaker,QO,Standard Plug-On,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 120/240V 70A,1-Phase,10kA,120/240 Vac,70A,Box Lugs #8 to #2 AWG(Al/Cu),Miniature Circuit Breaker,QO,Standard Plug-On,UL Listed - CSA Certified

Mini CB, QO, 70 A, 1P, 120/240 V, 10 kA, Plug in

Also known as: 785901477471, QO170

Specifications

Amps: 70
Family / Style: QO
Poles: 1
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Amps: 70
Poles: 1
Standards: California Proposition 65
Family / Style: QO
Volts AC: 120/240
Interrupt Rating AC: 10 kA