KIC 16201BBR42 120V LED 12.5W 35

Item #: 658821
Cat #: 16201BBR42
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
KIC 16201BBR42 120V LED 12.5W 35 DEG FL 42K

Overview

KIC 16201BBR42 120V LED 12.5W 35 DEG FL 42K
Also known as: 16201BBR42

Specifications

Wattage: 12.500
Wattage: 12.500

Customer Reviews

No reviews for this product
(0)