Flood Light, LED, 1-Light, 150W, 120-277V, Dimmable, White

Item #: 658899

Cat #: FXLED150SFNW/D10

UPC: 019813926346

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Flood Light, LED, 1-Light, 150 Watt, 120-277 Volt, Lumens: 19217, CRI: 71, Color Temperature: 4000K, Dimming Driver, Color: White, Mount: Heavy-Duty Slipfitter, Replaces 400 Watt Metal Halide

Overview

Flood Light, LED, 1-Light, 150 Watt, 120-277 Volt, Lumens: 19217, CRI: 71, Color Temperature: 4000K, Dimming Driver, Color: White, Mount: Heavy-Duty Slipfitter, Replaces 400 Watt Metal Halide
Also known as: 019813926346, FXLED150SFNW/D10

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 150
Color: White
Mounting: Slipfitter
Light Technology: LED
Dimmable: Yes
Lumens: 21534
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Lumens: 21534
Wattage: 150
Mounting: Slipfitter
Dimmable: Yes