Cable, Digital I/O Module Ready, 20 Cond., 18 AWG, 7.0m, (22.96')

Item #: 658998

Cat #: 1492-CABLE070TBNH

UPC: 611320901061

Sign In or Register to view pricing and more.
Documents & Guides
Digital I/O Module Ready Cable, 20 Conductor, 18 AWG, with 1756-TBNH Connectors, 7.0 meter (22.96 Foot)

Overview

Digital I/O Module Ready Cable, 20 Conductor, 18 AWG, with 1756-TBNH Connectors, 7.0 meter (22.96 Foot)
Also known as: 611320901061, 1492-CABLE070TBNH

Specifications

Type: Digital I/O Cable
Gauge: 18 AWG
Family / Style: 1492
Length: 7 m
Type: Digital I/O Cable
Family / Style: 1492
Gauge: 18 AWG
Length: 7 m