Drive, Variable, 380-480VAC, 15/11kW, 20/15HP, 43A, Normal/Heavy Duty

Item #: 659104

Cat #: 25A-D030N114

UPC: 885630952444

to view pricing and more.
Documents & Guides
Drive, PowerFlex 523, 380 - 480 Volt AC, 15 kW, 20 Horse Power, Normal Duty, 11 kW, 15 HP, Heavy Duty, 30 Amp, Frame E, with Integral EMC Filter

Overview

Drive, PowerFlex 523, 380 - 480 Volt AC, 15 kW, 20 Horse Power, Normal Duty, 11 kW, 15 HP, Heavy Duty, 30 Amp, Frame E, with Integral EMC Filter
Also known as: 885630952444, 25A-D030N114

Specifications

Phase: 3
Volts AC: 480
Horsepower: 20, 15
Amps: 30
Type: Variable Frequency Drive
Wattage: 15 kW, 11 kW
IP/NEMA Rating: IP20
Phase: 3
Horsepower: 20, 15
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Volts AC: 480
Amps: 30
Wattage: 15 kW, 11 kW