Legend Plate, 30 mm 800H, Standard, Off, Grey

Item #: 65912

Cat #: 800H-W116

UPC: 662073637318

to view pricing and more.
Documents & Guides
AB 800H-W116 800H 30 MM PUSH-BUTTON

Overview

AB 800H-W116 800H 30 MM PUSH-BUTTON

Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-W116 from Rockwell Automation® is an 800H accessory. It is a gray, 30 mm push-button legend plate. It is off. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073637318, 800H-W116

Specifications

Type: 30mm Legend Plates
Standards: Build America Buy America Compliant
Type: 30mm Legend Plates
Standards: Build America Buy America Compliant